Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
160B13 BORE 3-7/16 K STD
Description
MARTIN SPROCKET & GR 160B13 BORE 3-7/16 K STD
Part # 160B13 BORE 3-7/16 K STD
BDI # 23287584
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
160C48H X 3-15/16 TKW 1IN
Description
160C48H X 3-15/16 TKW 1" SPROCKET
Part # 160C48H X 3-15/16 TKW 1"
BDI # 24871661
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Finished Bore
160BS11 1-9/16 KW/2SS
Description
160BS11 1-9/16 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 2IN PITCH
Part # 160BS11 1-9/16 KW/2SS
BDI # 21515909
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Finished Bore
160B16 X 4-1/2 KW SS MTO
Description
160B16 X 4-1/2 KW SS MTO SPROCKET ; 4-1/2" BORE
Part # 160B16 X 4-1/2 KW SS MTO
BDI # 24475339
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Finished Bore