160C45 2 KW/2SS
Description
160C45 2 KW/2SS ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Part # 160C45 2 KW/2SS
BDI # 21515911
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Finished Bore
160B40H X 3-7/16 KW/SS
Description
160B40H X 3-7/16 KW/SS SPROCKET
Part # 160B40H X 3-7/16 KW/SS
BDI # 24871657
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Finished Bore
160B40 10
Description
160B40 10 RLR CHAIN SPROCKET ; 40 TEETH 61.34" OUTSIDE DIA
Part # 160B40 10
BDI # 21552453
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Finished Bore
160C40 X 4 1X1/2 KW
Description
160C40 X 4 1X1/2 KW SPROCKET ; 4" BORE
Part # 160C40 X 4 1X1/2 KW
BDI # 23069300
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Finished Bore