H2062C13 X 1-3/4IN MTO
Description
H2062C13 X 1-3/4IN CHAIN SPROCKET
Part # H2062C13 X 1-3/4IN
BDI # 24664518
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.99
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
2062B11H 50MM .9375 PLATE
Description
2062B11H 50MM .9375 PLATE ; DWG 0058799M
Part # 2062B11HT X 50MM - 0058799M
BDI # 21854380
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Finished Bore
2062B11 X 1 KW SS
Description
2062B11 X 1 KW SS SPROCKET ; 1"BORE 11T CHAIN #2062
Part # 2062B11 X 1 KW SS
BDI # 24331072
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Finished Bore
2062B13 X 1-1/2 KW 2SS
Description
2062B13 X 1-1/2 KW 2SS CHAIN SPROCKET
Part # 2062B13 X 1-1/2 KW 2SS
BDI # 23279236
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.99
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
2062B13SS 1-7/16 BORE
Description
2062B13SS 1-7/16 BORE RC SPROCKET ; DBL PITCH 13TEETH
Part # 2062B13SS 1-7/16 BORE
BDI # 21841762
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.99
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore