D80C95 X 3-7/16 1IN KW
Description
D80C95 X 3-7/16 1IN KW CHAIN SPROCKET ; 1" PITCH 95 TEETH
Part # D80C95 X 3-7/16 1IN KW
BDI # 21837643
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
D80C95 X 3-7/16 KW 2SS
Description
D80C95 X 3-7/16 KW 2SS SPROCKET ; 7/8 X 7/16 KW (2) SET SCREWS
Part # D80C95 X 3-7/16 KW 2SS
BDI # 24488719
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
D80C95 4-7/16 KW 2SS
Description
D80C95 4-7/16 KW 2SS RC SPROCKET ; 1IN PITCH 95TEETH
Part # D80C95 4-7/16 KW 2SS
BDI # 21841926
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore