200C32 X 3-7/16 KW SS MTO
Description
200C32 X 3-7/16 KW SS MTO SPLIT SPROCKET ; 200 CHAIN 32 TEETH 3-7/16" BORE
Part # 200C32 X 3-7/16 KW SS MTO
BDI # 24738402
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Finished Bore