H120B36F X 2-11/16
Description
H120B36 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 36 TEETH TYPE B 2-11/16IN BORE
Part # 120B36F X 2K
BDI # 21971732
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
H120B36F X 2-7/16
Description
H120B36 X 2-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 36 TEETH TYPE B 2-7/16IN BORE
Part # 120B36F X 2G
BDI # 21971736
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
120B36 X 4-1/2 KW 2SS
Description
120B36 X 4-1/2 KW 2SS SPROCKET
Part # 120B36 X 4-1/2 KW 2SS
BDI # 26022673
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
120B36 X 3-15/16 KW 2SS
Description
120B36 X 3-15/16 KW 2SS SPROCKET ; 3.9385/3.9405 BORE 5/8-11 UNC SS
Part # 120B36 X 3-15/16 KW 2SS
BDI # 24829022
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore