D140C35H X 5-1/8 KW 2SS
Description
D140C35H X 5-1/8 KW 2SS CHAIN SPROCKET
Part # D140C35 X 5-1/8 KW 2SS
BDI # 21582084
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Finished Bore