80A32 X 5-3/8 MTO
Description
80A32 X 5-3/8 MTO RLR CHN SPROCKET ; 80CHAIN 32T
Part # 0406674M
BDI # 26233748
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS
Description
200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS SPRKT
Part # 200B20 X 5-3/8IN 1-1/4 X 5/8KW 2SS
BDI # 24299306
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Finished Bore
80BS60 5-3/8
Description
80BS60 5-3/8 SPROCKET ; SGL BORED TO SIZE SPROCKET 1IN PITCH
Part # 80BS60 5-3/8
BDI # 21515998
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore