140A80 12.002/12.004 MTO

COMPARE

140A80 12.002/12.004 MTO

Description
140A80 12.002/12.004 MTO SPROCKET ; 80 TEETH 45.59" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 140A80 12.002/12.004 MTO

BDI # 21551844

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.574

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 45.591
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140A80 X 12.002/12.004 MTO

COMPARE

H140A80 X 12.002/12.004 MTO

Description
H140A80 X 12.002/12.004 MTO SPROCKET ; 1-3/4" PITCH 80 TEETH 12" BORE

TSUBAKI

Part # 140A80 X 12.002/12.004 MTO

BDI # 21564634

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.574

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 45.591
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY