40A25 2.0464/2.0457

COMPARE

40A25 2.0464/2.0457

Description
40A25 2.0464/2.0457 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40A25 2.0464/2.0457

BDI # 21445201

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.989

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.258
Pitch Diameter - Millimeter: 101.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2050A16 BORE TO 2.046

COMPARE

2050A16 BORE TO 2.046

Description
2050A16 BORE TO 2.046 RLR CHAIN SPROCKET ; 16 TEETH 3.52" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 2050A16 BORE TO 2.046

BDI # 21552496

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 3.266
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.52
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 82.956
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50A25 W/2.0457/2.0467 BORE

COMPARE

50A25 W/2.0457/2.0467 BORE

Description
50A25 W/2.0457/2.0467 BORE SPROCKET ; 25 TEETH 5.32" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 50A25 W/2.0457/2.0467 BORE

BDI # 21552017

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.987

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.323
Pitch Diameter - Millimeter: 126.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY