40B26X54MM 16X4.3MM KW 2SS

COMPARE

40B26X54MM 16X4.3MM KW 2SS

Description
40B26X54MM 16X4.3MM KW 2SS CHN SPRKT ; (1)SS OVER KW (1)SS AT 120DEG

TSUBAKI

Part # 40B26X54MM 16X4.3MM KW 2SS

BDI # 24945348

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D16B23 54MM 14MM KW

COMPARE

D16B23 54MM 14MM KW

Description
D16B23 54MM 14MM KW CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D16B23 54MM 14MM KW

BDI # 21590268

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: Duplex Type
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B17 X 54MM SPECIAL

COMPARE

40B17 X 54MM SPECIAL

Description
40B17 X 54MM SPECIAL SPROCKET ; 17T STEEL

MARTIN SPROCKET & GR

Part # 40B17 X 54MM SPECIAL

BDI # 22142352

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.974
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY