50A19H X 2.501

COMPARE

50A19H X 2.501

Description
50A19H X 2.501 SPROCKET ; 2.501"BORE 19T CHAIN #50

MARTIN SPROCKET & GR

Part # 2068270

BDI # 24472501

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.121
Pitch Diameter - Millimeter: 96.469
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY