160BS12SS X 2.99

COMPARE

160BS12SS X 2.99

Description
160BS12SS X 2.99 ; B TYPE 8.66IN OD 2.5IN OAL CHN SPRKT

MARTIN SPROCKET & GR

Part # 160BS12SS X 2.99

BDI # 25188540

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.728

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 8.664
Pitch Diameter - Millimeter: 196.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY