100B16 X 3.002 3/4 X 3/8 KW 2SS
Description
100B16 X 3.002 3/4 X 3/8 KW 2SS SPROCKET
Part # 100B16 X 3.002 3/4 X 3/8 KW 2SS
BDI # 25883224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
100B16 X 3.002 KW
Description
100B16 X 3.002 KW ROLLER CHAIN SPROCKET ; 3/4" KEYWAY
Part # 100B16 X 3.002 KW
BDI # 21584964
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore