25BF45X7/8
Description
25BF45X7/8 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 45 TEETH 7/8 BORE
Part # 25BF45X7/8
BDI # 22693844
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Finished Bore
40B45
Description
40B45 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 45 TEETH STEEL
Part # 40B45
BDI # 22718601
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
25B45SS
Description
25B45SS ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 45 TEETH SS
Part # 25B45SS
BDI # 22693343
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.725
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
40A45
Description
40A45 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 45 TEETH STEEL
Part # 40A45
BDI # 22718322
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
25BF45X1-1/4
Description
25BF45X1-1/4 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 45 TEETH 1-1/4 BORE
Part # 25BF45X1-1/4
BDI # 22693828
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Finished Bore