60B59
Description
60B59 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 59 TEETH STEEL
Part # 60B59
BDI # 22728418
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.522
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Rough Bore
50B59
Description
50B59 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 59 TEETH STEEL
Part # 50B59
BDI # 22719384
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
40B59
Description
40B59 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 59 TEETH STEEL
Part # 40B59
BDI # 22718687
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.628
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Rough Bore