100B21H
Description
100B21H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 21 TEETH PILOT BORE
Part # 80060325
BDI # 20638727
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
1-5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
100BTB21H
Description
100BTB21H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 21 TEETH TAPER LOCK
Part # 80063825
BDI # 20638725
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
100QD21H XE
Description
100QD21H XE ROLLER CHAIN SPROCKET ; ANSI 100 QD 21 TEETH
Part # 80063875
BDI # 20638871
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore