D120B21H
Description
D120B21H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 21 TEETH PILOT BORE
Part # 81018902
BDI # 20639335
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore