40BS12H .75 BORE
Description
40BS12H .75 BORE ROLLER CHAIN SPROCKET ; 40 12 TEETH 1 ROW HT
Part # 80064089
BDI # 20641349
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40B12H
Description
40B12H ROLLER CHAIN SPROCKET ; 40 12 TEETH 1 ROW HT
Part # 80062731
BDI # 20641355
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
40BS12H 1 KWSS
Description
40BS12H 1 KWSS ROLLER CHAIN SPROCKET ; 40 12 TEETH 1 ROW HT
Part # 81017846
BDI # 20641345
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40BS12H 1/2
Description
40BS12H 1/2 ROLLER CHAIN SPROCKET ; 40 12 TEETH 1 ROW HT
Part # 81017847
BDI # 20641347
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore