40BS13H 1
Description
40BS13H 1 ROLLER CHAIN SPROCKET ; 40 13 TEETH 1 ROW HT
Part # 81017850
BDI # 20641359
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40B13H .5 KWSS
Description
40B13H .5 BORE KWSS RLR CHAIN SPROCKET ; ANSI 40 TYPE B 13 TEETH 1/2 BORE
Part # 80065674
BDI # 20641361
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40BS13H 7/8 KWSS
Description
40BS13H 7/8 BORE KWSS RLR CHAIN SPROCKET ; ANSI 40 TYPE B 13 TEETH 7/8 BORE
Part # 81017853
BDI # 20641367
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40BS13H 5/8
Description
40BS13H 5/8 ROLLER CHAIN SPROCKET ; 1/2"P 13T 5/8" FINISHED BORE
Part # 81017852
BDI # 20641365
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40A13
Description
40A13 ROLLER CHAIN SPROCKET ; 1/2" PLAIN BORE 1/2" PITCH
Part # 80060228
BDI # 20641217
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore