40BS16H 1.0 BORE
Description
40BS16H 1.0 BORE ROLLER CHAIN SPROCKET ; 40 16 TEETH 1 ROW HT
Part # 80063715
BDI # 20641409
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
40B16H
Description
40B16H ROLLER CHAIN SPROCKET ; 40 16 TEETH 1 ROW HT
Part # 80060042
BDI # 20641423
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
40BTL16
Description
40BTL16 ROLLER CHAIN SPROCKET ; 40 16 TEETH 1 ROW HT
Part # 81018026
BDI # 20641427
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
40BS16H 1 1/8 BORE
Description
40BS16H 1 1/8 BORE ROLLER CHAIN SPROCKET ; 40 16 TEETH 1 ROW HT
Part # 80063997
BDI # 20641413
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore