40QD18H XJA
Description
40QD18H XJA ROLLER CHAIN SPROCKET ; ANSI 40 QD 18 TEETH
Part # 80063927
BDI # 20641159
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
40BS18H 1-1/2 KWSS
Description
40BS18H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 18 TEETH 1-1/2 BORE
Part # 81017867
BDI # 20641451
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
40BS18H 1 7/16 BORE
Description
40BS18H 1 7/16 BORE RLR CHAIN SPROCKET ; ANSI 40 TYPE B 18 TEETH 1-7/16 BORE
Part # 80063999
BDI # 20641459
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
40BS18H .75 BORE
Description
40BS18H .75 BORE ROLLER CHAIN SPROCKET ; 40 18 TEETH 1 ROW HT
Part # 80063718
BDI # 20641461
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore