40BS20H 7/8" BORE KW&SS
Description
40BS20H 7/8" BORE RLR CHAIN SPKT ; ANSI 40 TYPE B 20 TEETH 7/8 BORE
Part # 32426
BDI # 20641513
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40B20H
Description
40B20H ROLLER CHAIN SPROCKET ; 40 20 TEETH 1 ROW HT
Part # 80060045
BDI # 20641515
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40QD20H XSH
Description
40QD20H XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 20 TEETH
Part # 80063928
BDI # 20641163
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
40BS20H 1.5 KWSS
Description
40BS20H 1.5 BORE KWSS RLR CHAIN SPROCKET ; ANSI 40 TYPE B 20 TEETH 1-1/2 BORE
Part # 80063720
BDI # 20641499
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS20H 1 1/8 BORE
Description
40BS20H 1 1/8 BORE ROLLER CHAIN SPROCKET ; 40 20 TEETH 1 ROW HT
Part # 80064003
BDI # 20641503
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore