40BS22H 1-1/8 KWSS
Description
40BS22H 1-1/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 22 TEETH 1-1/8 BORE
Part # 81017882
BDI # 20641551
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40BS22H 1 3/16 BORE
Description
40BS22H 1 3/16 BORE RLR CHAIN SPROCKET ; ANSI 40 TYPE B 22 TEETH 1-3/16 BORE
Part # 80064093
BDI # 20641553
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40BS22H 3/4" KWSS
Description
40BS22H 3/4" BORE KWSS RLR CHAIN SPKT ; 40 22 TEETH 1 ROW HT
Part # 81017884
BDI # 20641557
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
40BTB22H
Description
40BTB22H ROLLER CHAIN SPROCKET ; 40 22 TEETH 1 ROW HT
Part # 80063300
BDI # 20641567
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed