40BS26H 1-7/16
Description
40BS26H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 26 TEETH 1-7/16 BORE
Part # 81017912
BDI # 20641651
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.418
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
40BTB26H
Description
40BTB26H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 26 TEETH TAPER LOCK
Part # 80063301
BDI # 20641663
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
40BS26H 1
Description
40BS26H 1 ROLLER CHAIN SPROCKET ; 40 26 TEETH 1 ROW HT
Part # 81017907
BDI # 20641641
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
40B26H
Description
40B26H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 26 TEETH PILOT BORE
Part # 81017818
BDI # 20641659
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore