40BS35H 1-1/4
Description
40BS35H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 35 TEETH 1-1/4 BORE
Part # 81017950
BDI # 20641785
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BS35H 1-1/8
Description
40BS35H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 35 TEETH 1-1/8 BORE
Part # 81017951
BDI # 20641787
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40B35H
Description
40B35H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 35 TEETH PILOT BORE
Part # 80060275
BDI # 20641799
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
40BS35H 7/8
Description
40BS35H 7/8 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 35 TEETH 7/8 BORE
Part # 81017955
BDI # 20641797
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BS35H 5/8 BORE
Description
40BS35H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 35 TEETH 5/8 BORE
Part # 80064792
BDI # 20641795
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore