Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.609
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
40B46H
Description
40B46H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 46 TEETH PILOT BORE
Part # 81017829
BDI # 20641913
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.609
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore