40B50H
Description
40B50H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH PILOT BORE
Part # 81017831
BDI # 20641969
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore
40BS50H 1-1/2
Description
40BS50H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH 1-1/2 BORE
Part # 81018004
BDI # 20641955
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40BS50H 1-1/8 KWSS
Description
40BS50H 1-1/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH 1-1/8 BORE
Part # 81018006
BDI # 20641959
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40BS50H 1-3/16
Description
40BS50H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH 1-3/16 BORE
Part # 81018007
BDI # 20641961
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40BS50H 1-1/4
Description
40BS50H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH 1-1/4 BORE
Part # 81018005
BDI # 20641957
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore