E40B21H
Description
E40B21H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 21 TEETH PILOT BORE
Part # 81019118
BDI # 20642135
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore