Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
D50B22H
Description
D50B22H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 22 TEETH PILOT BORE
Part # 80064283
BDI # 20643251
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
D50B26H
Description
D50B26H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 26 TEETH PILOT BORE
Part # 80064051
BDI # 20643261
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
D50B23H
Description
D50B23H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 23 TEETH PILOT BORE
Part # 80064284
BDI # 20643253
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore