E50B21H
Description
E50B21H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 21 TEETH PILOT BORE
Part # 81019137
BDI # 20643309
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore