E60B21H
Description
E60B21H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 21 TEETH PILOT BORE
Part # 81019156
BDI # 20644509
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore