Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
D80B20H
Description
D80B20H ROLLER CHAIN SPROCKET ; ANSI 80-2 TYPE B 20 TEETH PILOT BORE
Part # 80063696
BDI # 20645343
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore