40BS10H 1/2 KWSS
Description
40BS10H 1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 10 TEETH 1/2 BORE
Part # 81017839
BDI # 20641319
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
80BS10H 1-1/8 KWSS
Description
80BS10H 1-1/8 BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 10 TEETH 1-1/8 BORE
Part # 81018719
BDI # 20644707
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
50BS10H 7/8
Description
50BS10H 7/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 10 TEETH 7/8 BORE
Part # 81018097
BDI # 20642347
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
35BS10H 3/8 KWSS
Description
35BS10H 3/8 BORE KWSS RLR CHAIN SPROCKET ; ANSI 35 TYPE B 10 TEETH 3/8 BORE
Part # 80062901
BDI # 20640663
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
50BS10H .75 BORE
Description
50BS10H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 10 TEETH 3/4 BORE
Part # 80062911
BDI # 20642343
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore