60BS21H 1-1/2 KWSS
Description
60BS21H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 21 TEETH 1 -1/2 BORE
Part # 81018462
BDI # 20643779
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
80BS21H 1-3/16
Description
80BS21H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 21 TEETH 1-3/16 BORE
Part # 81018788
BDI # 20645007
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
60BS21H 1-3/8” KWSS
Description
60BS21H 1-3/8” KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 21 TEETH 1 -3/8 BORE
Part # 33035
BDI # 20643787
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
35BS21H 3/4
Description
35BS21H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH 3/4 BORE
Part # 81017701
BDI # 20640795
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35BS21H 5/8 BORE
Description
35BS21H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH 5/8 BORE
Part # 80062843
BDI # 20640797
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore