120B21H
Description
120B21H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 21 TEETH PILOT BORE
Part # 80060345
BDI # 20638507
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
E100B21H
Description
E100B21H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 21 TEETH PILOT BORE
Part # 81019101
BDI # 20638595
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
140B21H
Description
140B21H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 21 TEETH PILOT BORE
Part # 81017107
BDI # 20639477
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
120QD21H XE
Description
120QD21H XE ROLLER CHAIN SPROCKET ; ANSI 120 QD 21 TEETH
Part # 80063902
BDI # 20638563
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed