50BS38H 1 KWSS
Description
50BS38H 1 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 38 TEETH 1 BORE
Part # 81018276
BDI # 20642983
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50BS38H 1-1/2 KWSS
Description
50BS38H 1-1/2 BORE KWSS RLR CHAIN SPKT ; ANSI 50 TYPE B 38 TEETH 1-1/2 BORE
Part # 81018277
BDI # 20642985
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50BS38H 1-1/4
Description
50BS38H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 38 TEETH 1-1/4 BORE
Part # 81018278
BDI # 20642987
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50BS38H 1-1/8
Description
50BS38H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 38 TEETH 1-1/8 BORE
Part # 81018279
BDI # 20642989
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50BS38H 1-3/8
Description
50BS38H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 38 TEETH 1-3/8 BORE
Part # 81018283
BDI # 20642997
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore