40BS45H 7/8
Description
40BS45H 7/8 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 45 TEETH 7/8 BORE
Part # 81017988
BDI # 20641905
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
40BTB45
Description
40BTB45 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 45 TEETH TAPER LOCK
Part # 80063373
BDI # 20641911
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
35BS45H 3/4
Description
35BS45H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 45 TEETH 3/4 BORE
Part # 81017759
BDI # 20641005
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.588
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore