40BS49H 1-1/2
Description
40BS49H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 49 TEETH 1-1/2 BORE
Part # 81017997
BDI # 20641939
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
60B49H
Description
60B49H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 49 TEETH PILOT BORE
Part # 81018396
BDI # 20644321
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
40BS49H 7/8
Description
40BS49H 7/8 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 49 TEETH 7/8 BORE
Part # 81018003
BDI # 20641951
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Finished Bore