50-2TLB24H
Description
50-2TLB24H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 50-2TLB24H
BDI # 589552
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
50DSTL24H
Description
50DSTL24H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 50DSTL24H
BDI # 589394
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
60DSTL24H
Description
60DSTL24H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 60DSTL24H
BDI # 589402
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Bushed