100A36
Description
100A36 ROLLER CHAIN SPROCKET ; 100 CHAIN 36 TEETH 1 ROW
Part # 100A36
BDI # 614093
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Global Part Number GPN:
31380
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore
100R36
Description
100R36 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 36T B-HUB ONE SIDE
Part # 100R36
BDI # 614394
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Split Taper Bushing
Global Part Number GPN:
571434
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
100E36
Description
100E36 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 36T BORE FOR E BUSHING
Part # 100E36
BDI # 614352
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
QD Bushing
Global Part Number GPN:
31165
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
100BTB36
Description
100BTB36 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 36T BORE FOR 3020 BUSHING
Part # 100BTB36
BDI # 614263
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31929
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
100B36
Description
100B36 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 36T 1-1/4" MIN PLAIN BORE
Part # 100B36
BDI # 614303
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Global Part Number GPN:
35953
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore