80QD96-E
Description
80QD96-E ROLLER CHAIN SPROCKET ; 1" PITCH 96T 31.15" E BUSHING
Part # 80QD96-E
BDI # 748005
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
80QD84-E
Description
80QD84-E ROLLER CHAIN SPROCKET ; 1" PITCH 84T 27.33" E BUSHING
Part # 80QD84-E
BDI # 748004
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Bushed
80QD80-E
Description
80QD80-E ROLLER CHAIN SPROCKET ; 1" PITCH 80T 26.05" E BUSHING
Part # 80QD80-E
BDI # 748003
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
60QD112-E
Description
60QD112-E ROLLER CHAIN SPROCKET ; 3/4" PITCH 11T 27.18" E BUSHING
Part # 60QD112-E
BDI # 747020
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Bushed