05B-2-8B
Description
05B-2-8B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001289
BDI # 18117791
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.823
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Pitch Diameter - Millimeter:
20.9
Mounting Method:
Rough Bore
05B-2-8A
Description
05B-2-8A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001287
BDI # 18117790
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.823
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Pitch Diameter - Millimeter:
20.9
Mounting Method:
Rough Bore