10B-22TL-1610
Description
10B-22TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002715
BDI # 18119239
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
10B-23B
Description
10B-23B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002741
BDI # 18119241
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
10B-23BSS
Description
10B-23BSS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002743
BDI # 18119243
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
10B-42A
Description
10B-42A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002957
BDI # 18119411
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Rough Bore
10B-50B
Description
10B-50B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002967
BDI # 18119421
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore