10B-2-57A
Description
10B-2-57A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002771
BDI # 18119197
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
10B-2-57B
Description
10B-2-57B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002772
BDI # 18119198
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore