05B-2-35A
Description
05B-2-35A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001232
BDI # 18117746
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.642
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
32B-2-35A
Description
32B-2-35A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005979
BDI # 18122002
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
A-No Hub
10B-2-35A
Description
10B-2-35A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002727
BDI # 18119167
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
06B-3-35A
Description
06B-3-35A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001660
BDI # 18118168
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.26
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore