12B-3-8A
Description
12B-3-8A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003530
BDI # 18119911
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
28B-3-8A
Description
28B-3-8A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005654
BDI # 18121757
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Pitch Diameter - Millimeter:
116.2
Mounting Method:
Rough Bore
28B-2-8A
Description
28B-2-8A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005579
BDI # 18121682
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Pitch Diameter - Millimeter:
116.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.555
Pitch Diameter - Millimeter:
33.18
Mounting Method:
Rough Bore
05B-8A
Description
05B-8A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001352
BDI # 18117872
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.823
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Pitch Diameter - Millimeter:
20.9
Mounting Method:
Rough Bore