12B-3-38B
Description
12B-3-38B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003476
BDI # 18119868
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
08B-2-38A
Description
08B-2-38A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002250
BDI # 18118725
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
08B-38B
Description
08B-38B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002471
BDI # 18118963
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
05B-38B
Description
05B-38B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001313
BDI # 18117833
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.814
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.945
Pitch Diameter - Millimeter:
96.88
Mounting Method:
Rough Bore
04B-38B
Description
04B-38B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001136
BDI # 18117656
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Pitch Diameter - Millimeter:
72.66
Mounting Method:
Rough Bore