D40BS17H X 1-1/8
Description
D40BS17H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 17T 1-1/8IN FINISHED BORE
Part # 2101079391
BDI # 22356439
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
D40BS17H X 7/8
Description
D40BS17H X 7/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 17T 7/8IN FINISHED BORE
Part # 2101079397
BDI # 22356447
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
D40BS17H X 1
Description
D40BS17H X 1 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 17T 1IN FINISHED BORE
Part # 2101079388
BDI # 22356435
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
D40BS17H X 5/8
Description
D40BS17H X 5/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 17T 5/8IN FINISHED BORE
Part # 2101079396
BDI # 22356445
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
D40BS17H X 1-1/4
Description
D40BS17H X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 17T 1-1/4IN FINISHED BORE
Part # 2101079389
BDI # 22356437
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore