60A35 X 1
Description
60A35 X 1 ROLLER CHAIN SPROCKET ; 3/4INP 35T A PLATE 1INMPB
Part # 2101068786
BDI # 22353798
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
120A35 X 1 1/4
Description
120A35 X 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/2IN P 35T A PLATE 1-1/4IN MPB
Part # 2101053948
BDI # 22346858
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Rough Bore
08A35H
Description
08A35H ROLLER CHAIN SPROCKET ; 1/2IN P 35T A PLATE 15MM MPB HARD TOOTH
Part # 2101052769
BDI # 22345964
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
80A35 X 1
Description
80A35 X 1 ROLLER CHAIN SPROCKET ; 1IN PITCH 35T A PLATE 1IN BORE
Part # 2101075858
BDI # 22354848
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
41A35H X 3/4
Description
41A35H X 3/4 ROLLER CHAIN SPROCKET ; 1/2"P 35T A PLATE 3/4"MPB HARDENED TEETH
Part # 2101064130
BDI # 22352806
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore